Zoro Homepage

ROUND, TUBE, CARBON, DOM

  • Mfr # dom2.25x.625-48

  • Zoro # G615827648


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Wall Thickness Tolerance
+/-0.016 in
Standards
ASTM A513, ASTM A519
Wall Thickness
0.625 in
Inside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dom2.25x.625-48
Zoro #
G615827648
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.625 in
Inside Diameter
1 in
Outside Diameter
2 1/4 in
Outside Diameter Tolerance
+0.007 in/0 in
Overall Length
48 in

Details

Item
Carbon Steel Round Tube
Material
Carbon Steel
Wall Thickness Tolerance
+/-0.016 in
Standards
ASTM A513, ASTM A519
Resistance Properties
Not Rated
Rockwell Hardness
75 HRB
Galvanized
Not Galvanized
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
90 BHN
Fabrication
Seamless
Elongation
12 %
Shape
Round
Yield Strength
70,000 psi
Heat Treatable
Not Heat Treatable
Machinability
75 %
Tensile Strength
80,000 psi
Material Grade
1026
Mechanical Finish
Mill
Tolerance Rating
Standard
Heat Treatment
Annealed

Description

ROUND, TUBE, CARBON, DOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.