ROUND, TUBE, CARBON, DOM
Mfr # dom.75x.049-36
Zoro # G715826800
product price: $27.15
/eaKey Features
Material
Carbon Steel
Standards
ASTM A513, ASTM A519
Wall Thickness Tolerance
+/-0.002 in
Rockwell Hardness
75 HRB
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
dom.75x.049-36
Zoro #
G715826800
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.049 in
Overall Length
36 in
Outside Diameter
3/4 in
Inside Diameter
0.652 in
Outside Diameter Tolerance
+0.005 in/0 in
Description
ROUND, TUBE, CARBON, DOM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.