Shop ZORO SELECT
See all product information
Create Account
Round U-Bolt, 1/4"-20, 1 in W, 1 3/4 in H, Black Oxide Steel, 10 PK
- Mfr # U17242.025.0050
- Zoro # G9010845
product price:Â
$
5.59
/pk of 10, $0.56/ea
Key Features
System of Measurement
Inch
Thread Size
1/4"-20
Inside Height
1 3/4 in
Inside Width/Diameter
1 in
For Pipe Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U17242.025.0050
- Zoro #
- G9010845
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Round U-Bolt
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Black Oxide
- Number of Nuts Included
- 2
- Includes
- (2) Nuts
- Type
- Standard U-Bolt
- Characteristics
- ASME B18.2.2- ASTM A563, Grade A
- Globally Sourced
- Globally Sourced
- Thread Type
- Coarse
- Pack Size
- Small Pack
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade A
- Standards
- ASME B18.2.2, ASME B18.31.5, ASTM A563
- Dimensional Standards
- ASME B18.31.5
- Drive Type
- No Drive
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/4"-20
- Inside Height
- 1 3/4 in
- Inside Width/Diameter
- 1 in
- For Pipe Size
- 1/2 in
- Thread Length
- 1 in
- Width Across Centers of Tips
- 1-1/4 in
- Inside Length
- 1 3/4 in
- Width (In.)
- 1 in
- Pipe Size (In.)
- 1/2 in
- Inside Width
- 1 in
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Thread Length 1 in, Inside Length 1 3/4 in, Inside Width 1 in, Pipe Size (In.) 1/2 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (2) Nuts, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.