Round U-Bolt, 5/16"-18, 1 3/4 in W, 2 11/16 in H, Plain Stainless Steel

  • Mfr # U17567.031.0125

  • Zoro # G9095904


product price:  $4.79
/ea

Key Features

System of Measurement
Inch
Inside Height
2 11/16 in
Inside Width/Diameter
1 3/4 in
For Pipe Size
1-1/4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U17567.031.0125
Zoro #
G9095904
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Inside Height
2 11/16 in
Inside Width/Diameter
1 3/4 in
For Pipe Size
1-1/4 in
Thread Length
1-1/8 in
Width Across Centers of Tips
2-1/16 in
Inside Width
1 3/4 in
Pipe Size (In.)
1 1/4 in
Inside Length
2 11/16 in
Width (In.)
1 3/4 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Number of Nuts Included
2
Type
Standard U-Bolt
Includes
(2) Nuts
Characteristics
ASME B18.2.2- Stainless Steel 304
Pack Size
Small Pack
Material Grade/Class
18-8
Thread Type
Coarse
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Standards
ASME B18.2.2, ASME B18.31.5
Dimensional Standards
ASME B18.31.5
Drive Type
No Drive

Description

Standard U-Bolt, Standard U-Bolt, Stainless Steel, Finish Plain, Thread Size 5/16 In.-18, Thread Length 1 1/8 in, Inside Length 2 11/16 in, Inside Width 1 3/4 in, Pipe Size (In.) 1 1/4 in, Characteristics ASME B18.2.2- Stainless Steel 304, Includes (2) Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.