Zoro Homepage

Router Bit Set, 4 Pc

  • Mfr # 16Y548

  • Zoro # G4923125


product price: $61.29
/ea

Key Features

Application
For All Flush And/OR Beveling Trim Applications As Well As Intricate Grooving And Pattern Work, Along With Lettering And Sign Work
Material
Carbide Tipped
Number of Pieces
4
Measurement System
Fractional Inch
Includes
1/2 in Pattern With Top Mounted Bearing (16Y531), 1/2 in Flush Trim (16Y549), 25 Degrees Bevel Trim (16Y591), 1/4 in Panel Pilot (16Y584) And Wood Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Y548
Zoro #
G4923125
UPC #
190735393123
Country of Origin
China

Details

Item
Router Bit Set
Application
For All Flush And/OR Beveling Trim Applications As Well As Intricate Grooving And Pattern Work, Along With Lettering And Sign Work
Material
Carbide Tipped
Number of Pieces
4
Measurement System
Fractional Inch
Includes
1/2 in Pattern With Top Mounted Bearing (16Y531), 1/2 in Flush Trim (16Y549), 25 Degrees Bevel Trim (16Y591), 1/4 in Panel Pilot (16Y584) And Wood Case
Profile Bit Shape Included
Flush Trim, Panel, Pattern
Primary Material Application
Wood
End Mill Application
Roughing/Finishing
Drilling Tool Configuration
Set
Material - Machining
Carbide Tipped
Primary Material Application ISO Code
O

Description

Router Bit Set, Carbide Tipped, Number of Pieces 4, Fractional Inch, Flush Trim, Panel, Pattern, Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.