Routing Eye Bolt Without Shoulder, 1/4"-20, 2 in Shank, 15/32 in ID, 316 Stainless Steel, Plain

  • Mfr # 5LAD5

  • Zoro # G3013832


product price: $5.19
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
2 in
Eye Inside Diameter
15/32 in
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5LAD5
Zoro #
G3013832
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Shank Length
2 in
Eye Inside Diameter
15/32 in
Overall Length
3-3/16 in
Thread Length
1-1/2"
Screw Size
1/4 in
Eye Outside Diameter
29/32 in
Shank Diameter
1/4 in
Eye Outside Dia.
29/32 in
Dia./Thread Size
1/4"-20
Eye Inside Dia.
15/32 in
Shank Dia.
1/4 in

Details

Item
Routing Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
316 Stainless Steel
Finish
Plain
Application
Routing
Eyebolt Type
Welded Closed Eye without Shoulder
Type
Welded Closed Eye without Shoulder
Material Grade/Class
316
Thread Type
Coarse
Eye Closure
Closed
Eyebolt Construction
Welded
Pack Size
Small Pack
Thread Style
Partially Threaded
Includes Nut
Yes
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Drive Type
No Drive
Includes
Nut and (2) Washers
Dimensional Standards
SAE

Description

Routing Eye Bolt, System of Measurement Inch, Eyebolt Type Welded Closed Eye without Shoulder, Material Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Thread Length 1 1/2 in, Shank Dia. 1/4 in, Shank Length 2 in, Shoulder Length -, Eye Inside Dia. 15/32 in, Eye Outside Dia. 29/32 in, Overall Length 3 3/16 in, Length from Ream Center -, Working Load Limit Not Applicable, Includes Nut and (2) Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products