Routing Eye Bolt Without Shoulder, #6-32, 3/4 in Shank, 1/4 in ID, Steel, black oxide, 10 PK (Discontinued)
- Mfr # 12012 8
- Zoro # G3472585
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12012 8
Zoro #
G3472585
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6-32
Shank Length
3/4 in
Eye Inside Diameter
1/4 in
Overall Length
1.25 in
Thread Length
5/8"
Screw Size
M6
Eye Outside Diameter
31/64 in
Thread Size
#6-32
Shank Diameter
1/8 in
Dia./Thread Size
#6-32
Eye Inside Dia.
1/4 in
Eye Outside Dia.
31/64 in
Shank Dia.
1/8 in
Description
Routing Eye Bolt, System of Measurement Inch, Eyebolt Type Turned Wire, Material Steel, Finish Black Oxide, Thread Size #6-32, Thread Length 5/8 in, Shank Dia. 1/8 in, Shank Length 3/4 in, Eye Inside Dia. 1/4 in, Eye Outside Dia. 31/64 in, Overall Length 1.25 in, Includes Hex Nut, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.