Routing Eye Bolt Without Shoulder, #8-32, 1-1/8 in Shank, 1/4 in ID, Steel, Zinc Plated, 10 PK (Discontinued)
- Mfr # 07010 2
- Zoro # G2483975
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
07010 2
Zoro #
G2483975
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8-32
Shank Length
1-1/8 in
Eye Inside Diameter
1/4 in
Overall Length
1.69 in
Thread Length
1"
Screw Size
M8
Shank Diameter
5/32 in
Eye Outside Diameter
17/32 in
Thread Size
#8-32
Eye Outside Dia.
17/32 in
Dia./Thread Size
#8-32
Shank Dia.
5/32 in
Eye Inside Dia.
1/4 in
Description
Routing Eye Bolt, System of Measurement Inch, Eyebolt Type Turned Wire, Material Steel, Finish Zinc-Plated, Thread Size #8-32, Thread Length 1 in, Shank Dia. 5/32 in, Shank Length 1 1/8 in, Eye Inside Dia. 1/4 in, Eye Outside Dia. 17/32 in, Overall Length 1.69 in, Includes Hex Nut, Package Quantity 10
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.