RTV Silicone Sealant, Clear, 8 oz, Spray Bottle, Oil Resistant, 6 PK

  • Mfr # 40JM27

  • Zoro # G3235817


product price:  $124.99
/pk 6, $20.83/ea
Free Shipping & Returns

Key Features

Application
Doors and Seams, Insulate Electrical Connections, Seal Windows
Color
Clear
Size
8 oz
Substrates
Glass, Plaster, Wood
Temp. Range
-60 to 450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40JM27
Zoro #
G3235817
UPC #
190735551356
Country of Origin
United States

Dimensions

Size
8 oz
Container Size
8 oz

Details

Application
Doors and Seams, Insulate Electrical Connections, Seal Windows
Color
Clear
Substrates
Glass, Plaster, Wood
Temp. Range
-60 to 450 Degrees F
For Use On
Bonding, Waterproofing, and Insulating Most Material
Sealant Base
Silicone
Item
RTV Silicone Sealant
Type
Multipurpose
Full Cure
24 hr
Begins to Harden
5 min
Characteristics
Low Volatile Formula
Flash Point
212 Degrees F
Specific Gravity
1.007
Container Type
Spray Bottle
Includes
Nozzle
Chemical Base
RTV Silicone
For Material Type
Glass, Metal, Plastic, Vinyl
Cure Type
Room Temperature
Working Time
5 min
Full Cure Time
1 day
For Fluid Type
Grease, Oil, Water
Sealant Type
Gasket Maker
Product Form
Paste
Storage Requirements
Darkness
Specific Sealing Application
Manifold End Seals, Oil Pans, Thermostat Housing, Timing Covers, Valve Covers, Water Pumps
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
450 Degrees F
Resistance Properties
Oil Resistant, Water Resistant

Description

Formerly Imperial Supplies.


RTV Silicone Sealant, Color Clear, Container Size 8 oz, Container Type Spray Bottle, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -60 Degrees F, Working Time 5 min, Product Form Paste, For Fluid Type Grease, Oil, Water, For Material Type Glass, Metal, Plastic, Vinyl, Resistance Properties Oil Resistant, Water Resistant, Chemical Base RTV Silicone, Flash Point 212 Degrees F, Includes Nozzle, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.