Rubber Cord, 10 ft Overall L, Blue
Mfr # MDCSSI-3/8-10
Zoro # G914761865
product price: $880.99
/ea
Free Shipping & Returns
Key Features
Material
Metal, Silicone
Color
Blue
Durometer
70A
Tensile Strength
725 psi
Water Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDCSSI-3/8-10
Zoro #
G914761865
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10 ft
Overall Diameter
3/8 in
Details
Item
Silicone Metal Round Cord
Material
Metal, Silicone
Color
Blue
Durometer
70A
Tensile Strength
725 psi
Water Resistance
Good
Weather Resistance
Excellent
Abrasion Resistance
Poor
Chemical Resistance
Good
Oil Resistance
Fair
Shape
Round
Grade
Commercial Grade
Minimum Temperature
-50 Degrees F
Cross Section Actual
0.375 in
Maximum Temperature
350 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.