Zoro Homepage

Rubber Cord, 100 ft Overall L, Black

  • Mfr # CSBUNA-9/64-100

  • Zoro # G614761936


product price: $63.19
/ea

Key Features

Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
1,450 psi
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSBUNA-9/64-100
Zoro #
G614761936
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 ft
Overall Diameter
9/64 in

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
1,450 psi
Shape
Round
Weather Resistance
Fair
Chemical Resistance
Fair
Oil Resistance
Excellent
Water Resistance
Good
Abrasion Resistance
Good
Cross Section Actual
0.141 in
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Grade
Commercial Grade

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.