Zoro Homepage

Rubber Cord, 100 ft Overall L, Red

  • Mfr # SCSSIL-5/16-100

  • Zoro # G014761666


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
870 psi
Oil Resistance
Fair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSSIL-5/16-100
Zoro #
G014761666
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
5/16 in
Overall Length
100 ft

Details

Item
Silicone Square Cord
Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
870 psi
Oil Resistance
Fair
Maximum Temperature
500 Degrees F
Water Resistance
Good
Abrasion Resistance
Poor
Chemical Resistance
Good
Minimum Temperature
-150 Degrees F
Weather Resistance
Excellent
Shape
Square
Cross Section Actual
0.313 in
Grade
Commercial Grade

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.