Zoro Homepage

Rubber Cord, 100 ft Overall L, Red

  • Mfr # SCSSIL50-1/2-100

  • Zoro # G214761640


product price: $1,071.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Red
Durometer
50A
Tensile Strength
870 psi
Oil Resistance
Fair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSSIL50-1/2-100
Zoro #
G214761640
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1/2 in
Overall Length
100 ft

Details

Item
Silicone Round Cord
Material
Silicone
Color
Red
Durometer
50A
Tensile Strength
870 psi
Oil Resistance
Fair
Abrasion Resistance
Poor
Shape
Round
Chemical Resistance
Good
Weather Resistance
Excellent
Water Resistance
Good
Minimum Temperature
-150 Degrees F
Grade
Commercial Grade
Maximum Temperature
500 Degrees F
Cross Section Actual
0.5 in

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.