Rubber Cord, Silicone, 3/32 In, 100 Ft.
Mfr # ZUSA-RC-1720
Zoro # G6919211
product price: $46.35
/eaKey Features
Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
870 psi
Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1720
Zoro #
G6919211
UPC #
-
Country of Origin
China
Dimensions
Length
100 ft
Diameter
3/32 in
Overall Diameter
3/32 in
Overall Length
100 ft
Details
Item
Silicone Square Cord
Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
870 psi
Type
Square
Resistant To
Chemicals, Water, Weather
Temperature Range (F)
-40 Degrees to 390 Degrees F
Tolerance
+/-.010" RMA High Precision
Chemical Resistance
Good
Grade
Standard
Water Resistance
Good
Abrasion Resistance
Poor
Shape
Square
Minimum Temperature
-40 Degrees F
Cross Section Fractional
3/32 in
Maximum Temperature
390 Degrees F
Weather Resistance
Excellent
Oil Resistance
Fair
Cross Section Actual
0.098 in
Description
Silicone Square Cord, Cross Section Actual 0.098 in, Overall Diameter 3/32 in, Color Red, Material Silicone, Durometer 70A, Standard, Maximum Temperature 390 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 100 ft, Tensile Strength 870 psi, Square, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.