Zoro Homepage

Rubber Cord, Viton, 1.6mm Dia, 100 Ft

  • Mfr # ZUSA-RC-156

  • Zoro # G6822261


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Standards
ASTM D2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-156
Zoro #
G6822261
UPC #
-
Country of Origin
China

Dimensions

Diameter
1.6 mm
Length
100 ft
Overall Diameter
1/16 in
Overall Length
100 ft

Details

Item
Viton Round Cord
Material
Viton
Color
Black
Durometer
75A
Tensile Strength
2,250 psi
Standards
ASTM D2000
Resistant To
Chemicals, High Temperature, Oil, Water, Weather
Tolerance
+/-.10mm RMA High Precision
Type
Round
Temperature Range (F)
-15 Degrees to 400 Degrees F
Shape
Round
Grade
Standard
Minimum Temperature
-15 Degrees F
Abrasion Resistance
Good
Weather Resistance
Excellent
Oil Resistance
Excellent
Water Resistance
Good
Chemical Resistance
Excellent
Maximum Temperature
400 Degrees F
Cross Section Actual
1.6 mm

Description

Viton Round Cord, Cross Section Actual 1.6 mm, Overall Diameter 1/16 in, Color Black, Material Viton, Durometer 75A, Standard, Maximum Temperature 400 Degrees F, Minimum Temperature -15 Degrees F, Overall Length 100 ft, Tensile Strength 2,250 psi, Round, Abrasion Resistance Good, Chemical Resistance Excellent, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.