Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F

  • Mfr # ZTRIM-59

  • Zoro # G2706094


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Groove Width
1/16 in
Overall Height
1/2 in
Overall Width
1/4 in
Style
F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZTRIM-59
Zoro #
G2706094
UPC #
-
Country of Origin
China

Dimensions

Groove Width
1/16 in
Overall Height
1/2 in
Overall Width
1/4 in
Length
100 ft
Groove Depth
3/8 in
Leg Length
1/2 in
Inside Height
3/8 in
Inside Width
1/16 in
Overall Length
100 ft
For Material Thickness - Maximum
1/16 in
Trim Width
1/4 in
Inside Length
3/8 in

Details

Material
Neoprene
Item
Edge Trim
Style
F
Backing Type
Non-Adhesive
Color
Black
Max. Temp. (F)
150 Degrees F
Standards
ASTM D2000 BC
Min. Temp. (F)
-20 Degrees F
Application
Boards, Electrical, Mirrors, Signs
Profile Shape
F
Minimum Operating Temperature
-20 Degrees F
Mount Type
Non-Adhesive
Maximum Operating Temperature
150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Hardness
70A
Operating Temperature - Minimum
-20 Degrees F
Includes Bulb
Bulb Not Included
Outer Material
Neoprene
Includes Core
Core Not Included
For Materials
Glass, Metal, Plastic, Wood
Product Type
Edge Trim
Resistance Properties
Oil Resistant, Water Resistant

Description

Edge Trim, Application Boards, Electrical, Mirrors, Signs, Bulb Location Not Applicable, Color Black, Hardness 70A, Inside Height 3/8 in, Inside Width 1/16 in, Material Neoprene, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Non-Adhesive, Overall Height 1/2 in, Overall Length 100 ft, Overall Width 1/4 in, Profile Shape F, Resistance Properties Oil Resistant, Water Resistant, Standards ASTM D2000 BC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.