Zoro Homepage

Rubber Roll, 36" Overall L, Black

  • Mfr # 6050-3/16M

  • Zoro # G414761525


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Durometer
50A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6050-3/16M
Zoro #
G414761525
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.1875 in
Overall Width
36 in
Overall Length
36 in

Details

Item
Rubber Roll
Durometer
50A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
Thickness Tolerance
0.020 in
Texture
Smooth
Shape
Roll
Weather Resistance
Good
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Adhesive Type
Plain Backing
Chemical Resistance
Fair
Color
Black
Water Resistance
Good
Number of Ply
0
Oil Resistance
Good
Minimum Temperature
-20 Degrees F
Material
Neoprene
Maximum Temperature
170 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.