Rubber Roll, 4 ft Overall L, Black
Mfr # 6060-1/4-4
Zoro # G714760983
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6060-1/4-4
Zoro #
G714760983
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
36 in
Overall Thickness
0.25 in
Overall Length
4 ft
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
Shape
Roll
Thickness Tolerance
0.031 in
Texture
Smooth
Abrasion Resistance
Good
Weather Resistance
Good
Chemical Resistance
Fair
Adhesive Type
Plain Backing
Water Resistance
Good
Material
Neoprene
Minimum Temperature
-20 Degrees F
Tensile Strength
1,000 psi
Number of Ply
0
Color
Black
Maximum Temperature
170 Degrees F
Oil Resistance
Good
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.