Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, 4 ft Overall L, Black

  • Mfr # 6070-3/16-4

  • Zoro # G914760950


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Thickness Tolerance
0.020 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6070-3/16-4
Zoro #
G914760950
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.1875 in
Overall Width
36 in
Overall Length
4 ft

Details

Item
Rubber Roll
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Thickness Tolerance
0.020 in
Shape
Roll
Texture
Smooth
Abrasion Resistance
Good
Water Resistance
Good
Tensile Strength
1,000 psi
Weather Resistance
Excellent
Chemical Resistance
Fair
Color
Black
Oil Resistance
Good
Material
Neoprene
Adhesive Type
Plain Backing
Number of Ply
0
Maximum Temperature
170 Degrees F
Minimum Temperature
-20 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.