Zoro Homepage

Rubber Roll, 5 ft Overall L, Black

  • Mfr # 6050-1/8-5

  • Zoro # G414761747


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Durometer
50A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6050-1/8-5
Zoro #
G414761747
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
5 ft
Overall Thickness
0.125 in
Overall Width
36 in

Details

Item
Rubber Roll
Durometer
50A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
Thickness Tolerance
0.016 in
Texture
Smooth
Shape
Roll
Minimum Temperature
-20 Degrees F
Adhesive Type
Plain Backing
Chemical Resistance
Fair
Abrasion Resistance
Good
Material
Neoprene
Water Resistance
Good
Oil Resistance
Good
Weather Resistance
Good
Maximum Temperature
170 Degrees F
Tensile Strength
1,000 psi
Number of Ply
0
Color
Black

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.