Rubber Roll, 6 ft Overall L, Black
Mfr # 6030-1/8-6
Zoro # G614761189
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Durometer
30A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6030-1/8-6
Zoro #
G614761189
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.125 in
Overall Width
36 in
Overall Length
6 ft
Details
Item
Rubber Roll
Durometer
30A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
Texture
Smooth
Shape
Roll
Thickness Tolerance
0.016 in
Oil Resistance
Good
Number of Ply
0
Minimum Temperature
-20 Degrees F
Abrasion Resistance
Good
Weather Resistance
Good
Maximum Temperature
170 Degrees F
Tensile Strength
1,000 psi
Color
Black
Water Resistance
Good
Chemical Resistance
Fair
Material
Neoprene
Adhesive Type
Plain Backing
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.