Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Black, 15 ft. L

  • Mfr # 4060-1/16x48-15

  • Zoro # G713366407


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Backing Type
Non-Adhesive
Compression Set
33 %
Shape
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060-1/16x48-15
Zoro #
G713366407
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.063 in
Overall Width
4 ft
Overall Length
15 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Non-Adhesive
Compression Set
33 %
Shape
Roll
Tear Strength
20 N/mm
Elongation
300 %
Density
1.5 g/cc
Thickness Tolerance
+/-0.012 in
Texture
Smooth
Standards
ASTM D2000 BF
Durometer
60A
Grade
Commercial Grade
Tensile Strength
1,000 psi
Chemical Resistance
Fair
Oil Resistance
Excellent
Adhesive Type
Plain Backing
Weather Resistance
Fair
Maximum Temperature
170 Degrees F
Minimum Temperature
-20 Degrees F
Abrasion Resistance
Good
Water Resistance
Good

Description

Rubber Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.