Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Black, 25 ft. L

  • Mfr # 1670-3/16-25

  • Zoro # G413366424


product price: $922.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Color
Black
Backing Type
Non-Adhesive
Durometer
70A
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1670-3/16-25
Zoro #
G413366424
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.188 in
Overall Width
36 in
Overall Length
25 ft

Details

Item
Rubber Roll
Material
EPDM
Color
Black
Backing Type
Non-Adhesive
Durometer
70A
Grade
Commercial Grade
Standards
ASTM D2000 BA
Density
1.5 g/cc
Shape
Roll
Thickness Tolerance
+/-0.020 in
Tensile Strength
750 psi
Elongation
250 %
Texture
Smooth
Compression Set
33 %
Tear Strength
20 N/mm
Abrasion Resistance
Good
Weather Resistance
Excellent
Chemical Resistance
Good
Oil Resistance
Poor
Water Resistance
Excellent
Adhesive Type
Plain Backing
Maximum Temperature
200 Degrees F
Minimum Temperature
-30 Degrees F

Description

Rubber Roll, EPDM Rubber, Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.