Rubber Roll, EPDM, Blk
Mfr # 1600-1/4-30
Zoro # G814761439
product price: $1,661.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600-1/4-30
Zoro #
G814761439
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
30 ft
Overall Width
36 in
Overall Thickness
0.25 in
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Shape
Roll
Texture
Smooth
Thickness Tolerance
0.031 in
Color
Black
Material
EPDM
Maximum Temperature
225 Degrees F
Oil Resistance
Poor
Chemical Resistance
Excellent
Adhesive Type
Plain Backing
Tensile Strength
750 psi
Abrasion Resistance
Good
Minimum Temperature
-40 Degrees F
Weather Resistance
Excellent
Water Resistance
Excellent
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.