Rubber Roll, EPDM, Blk
Mfr # 1600-1/8-45
Zoro # G114762006
product price: $1,245.99
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600-1/8-45
Zoro #
G114762006
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
45 ft
Overall Width
36 in
Overall Thickness
0.125 in
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
300 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Thickness Tolerance
0.016 in
Texture
Smooth
Shape
Roll
Material
EPDM
Adhesive Type
Plain Backing
Chemical Resistance
Excellent
Oil Resistance
Poor
Color
Black
Tensile Strength
750 psi
Maximum Temperature
225 Degrees F
Water Resistance
Excellent
Minimum Temperature
-40 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Good
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.