Rubber Roll, Hypalon, Blk
Mfr # 330-1/16-25
Zoro # G414761082
product price: $702.99
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 CE
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
330-1/16-25
Zoro #
G414761082
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
36 in
Overall Length
25 ft
Overall Thickness
0.0625 in
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 CE
Grade
Commercial Grade
Texture
Smooth
Shape
Roll
Thickness Tolerance
0.012 in
Oil Resistance
Good
Material
Hypalon
Water Resistance
Good
Abrasion Resistance
Fair
Minimum Temperature
-20 Degrees F
Maximum Temperature
220 Degrees F
Tensile Strength
1,500 psi
Color
Black
Weather Resistance
Excellent
Chemical Resistance
Excellent
Number of Ply
0
Adhesive Type
Plain Backing
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.