Rubber Roll, Neoprene, Blk
Mfr # 355HG-1/4X12X10
Zoro # G014761505
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Durometer
50A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355HG-1/4X12X10
Zoro #
G014761505
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
12 in
Overall Length
10 ft
Overall Thickness
0.25 in
Details
Item
Rubber Roll
Durometer
50A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Shape
Roll
Thickness Tolerance
0.031 in
Texture
Smooth
Adhesive Type
Plain Backing
Material
Neoprene
Chemical Resistance
Fair
Abrasion Resistance
Good
Weather Resistance
Excellent
Oil Resistance
Good
Water Resistance
Good
Number of Ply
0
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Color
Black
Maximum Temperature
225 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.