Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Neoprene, Blk

  • Mfr # 385HG-1/4-5

  • Zoro # G814761057


product price: $1,281.99
/ea
Free Shipping & Returns

Key Features

Durometer
80A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Thickness Tolerance
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385HG-1/4-5
Zoro #
G814761057
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 ft
Overall Thickness
0.25 in
Overall Width
36 in

Details

Item
Rubber Roll
Durometer
80A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Thickness Tolerance
0.031 in
Texture
Smooth
Shape
Roll
Abrasion Resistance
Good
Water Resistance
Good
Oil Resistance
Good
Weather Resistance
Excellent
Color
Black
Chemical Resistance
Fair
Material
Neoprene
Maximum Temperature
220 Degrees F
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Number of Ply
0
Adhesive Type
Plain Backing

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.