Rubber Roll, Neoprene, Blk
Mfr # 385HG-3/8A
Zoro # G114761009
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Durometer
80A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
385HG-3/8A
Zoro #
G114761009
UPC #
-
Country of Origin
United States
Dimensions
Overall Thickness
0.375 in
Overall Width
12 in
Overall Length
12 in
Details
Item
Rubber Roll
Durometer
80A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Texture
Smooth
Thickness Tolerance
0.047 in
Shape
Roll
Material
Neoprene
Weather Resistance
Excellent
Abrasion Resistance
Good
Chemical Resistance
Fair
Color
Black
Oil Resistance
Good
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Number of Ply
0
Tensile Strength
1,000 psi
Maximum Temperature
220 Degrees F
Adhesive Type
Plain Backing
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.