Rubber Roll, SBR, Blk
Mfr # 1500-3/16-60
Zoro # G114760880
product price: $1,675.99
/eaKey Features
Durometer
70A
Backing Type
Non-Adhesive
Elongation
150 %
Standards
ASTM D2000 AA
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500-3/16-60
Zoro #
G114760880
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
60 ft
Overall Thickness
0.1875 in
Overall Width
36 in
Details
Item
Rubber Roll
Durometer
70A
Backing Type
Non-Adhesive
Elongation
150 %
Standards
ASTM D2000 AA
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
0.020 in
Shape
Roll
Chemical Resistance
Fair
Tensile Strength
800 psi
Water Resistance
Good
Minimum Temperature
-20 Degrees F
Weather Resistance
Fair
Oil Resistance
Poor
Abrasion Resistance
Excellent
Adhesive Type
Plain Backing
Maximum Temperature
170 Degrees F
Material
SBR
Color
Black
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.