Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, SBR, Blk

  • Mfr # 1500-3/16-60T

  • Zoro # G814760814


product price: $2,177.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Durometer
70A
Backing Type
Adhesive
Elongation
150 %
Standards
ASTM D2000 AA
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500-3/16-60T
Zoro #
G814760814
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
60 ft
Overall Width
36 in
Overall Thickness
0.1875 in

Details

Item
Rubber Roll
Durometer
70A
Backing Type
Adhesive
Elongation
150 %
Standards
ASTM D2000 AA
Grade
Commercial Grade
Shape
Roll
Thickness Tolerance
0.020 in
Texture
Smooth
Weather Resistance
Fair
Maximum Temperature
170 Degrees F
Water Resistance
Good
Color
Black
Abrasion Resistance
Excellent
Minimum Temperature
-20 Degrees F
Chemical Resistance
Fair
Material
SBR
Oil Resistance
Poor
Tensile Strength
800 psi
Number of Ply
0
Minimum Adhesive Temperature
-40 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Adhesive Type
Adhesive Type

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.