Rubber Roll, SBR, Blk
Mfr # 1515-1/2X6X10
Zoro # G014760867
product price: $80.19
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 AA
Grade
Commercial Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1515-1/2X6X10
Zoro #
G014760867
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
6 in
Overall Length
10 ft
Overall Thickness
0.5 in
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 AA
Grade
Commercial Grade
Texture
Smooth
Shape
Roll
Thickness Tolerance
0.047 in
Abrasion Resistance
Excellent
Chemical Resistance
Fair
Oil Resistance
Poor
Water Resistance
Good
Weather Resistance
Fair
Color
Black
Material
SBR
Adhesive Type
Plain Backing
Minimum Temperature
-25 Degrees F
Tensile Strength
1,000 psi
Number of Ply
0
Maximum Temperature
175 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.