Rubber Roll, SBR, Blk
Mfr # 1515-1X6X25
Zoro # G914760837
product price: $806.99
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 AA
Grade
Commercial Grade
Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1515-1X6X25
Zoro #
G914760837
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
25 ft
Overall Width
6 in
Overall Thickness
1 in
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 AA
Grade
Commercial Grade
Shape
Roll
Thickness Tolerance
0.049 in
Texture
Smooth
Weather Resistance
Fair
Water Resistance
Good
Oil Resistance
Poor
Abrasion Resistance
Excellent
Color
Black
Material
SBR
Chemical Resistance
Fair
Minimum Temperature
-25 Degrees F
Tensile Strength
1,000 psi
Adhesive Type
Plain Backing
Maximum Temperature
175 Degrees F
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.