Rubber Roll, SBR, Red
Mfr # 1507-1/16-100
Zoro # G314760871
product price: $1,033.99
/ea
Free Shipping & Returns
Key Features
Durometer
70A
Backing Type
Non-Adhesive
Elongation
150 %
Standards
ASTM D2000 AA
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1507-1/16-100
Zoro #
G314760871
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.0625 in
Overall Width
36 in
Overall Length
100 ft
Details
Item
Rubber Roll
Durometer
70A
Backing Type
Non-Adhesive
Elongation
150 %
Standards
ASTM D2000 AA
Grade
Commercial Grade
Thickness Tolerance
0.012 in
Texture
Smooth
Shape
Roll
Oil Resistance
Poor
Water Resistance
Good
Color
Red
Tensile Strength
400 psi
Material
SBR
Abrasion Resistance
Excellent
Maximum Temperature
170 Degrees F
Chemical Resistance
Fair
Weather Resistance
Fair
Minimum Temperature
-20 Degrees F
Adhesive Type
Plain Backing
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.