Rubber Roll, SBR, Red
Mfr # 1507-1/4-10
Zoro # G314760840
product price: $414.99
/ea
Free Shipping & Returns
Key Features
Durometer
70A
Backing Type
Non-Adhesive
Elongation
150 %
Standards
ASTM D2000 AA
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1507-1/4-10
Zoro #
G314760840
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
36 in
Overall Thickness
0.25 in
Overall Length
10 ft
Details
Item
Rubber Roll
Durometer
70A
Backing Type
Non-Adhesive
Elongation
150 %
Standards
ASTM D2000 AA
Grade
Commercial Grade
Thickness Tolerance
0.031 in
Texture
Smooth
Shape
Roll
Chemical Resistance
Fair
Material
SBR
Adhesive Type
Plain Backing
Weather Resistance
Fair
Maximum Temperature
170 Degrees F
Tensile Strength
400 psi
Minimum Temperature
-20 Degrees F
Oil Resistance
Poor
Color
Red
Water Resistance
Good
Abrasion Resistance
Excellent
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.