Rubber Roll, SBR, Red
Mfr # 1507-1/8C
Zoro # G014760898
product price: $20.79
/eaKey Features
Durometer
70A
Backing Type
Non-Adhesive
Elongation
150 %
Standards
ASTM D2000 AA
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1507-1/8C
Zoro #
G014760898
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.125 in
Overall Length
36 in
Overall Width
12 in
Details
Item
Rubber Roll
Durometer
70A
Backing Type
Non-Adhesive
Elongation
150 %
Standards
ASTM D2000 AA
Grade
Commercial Grade
Thickness Tolerance
0.016 in
Shape
Roll
Texture
Smooth
Tensile Strength
400 psi
Maximum Temperature
170 Degrees F
Water Resistance
Good
Adhesive Type
Plain Backing
Weather Resistance
Fair
Abrasion Resistance
Excellent
Color
Red
Minimum Temperature
-20 Degrees F
Chemical Resistance
Fair
Material
SBR
Oil Resistance
Poor
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.