Rubber Roll, Silicone, Blk
Mfr # 2950B-1/16-10
Zoro # G414761723
product price: $514.99
/ea
Free Shipping & Returns
Key Features
Durometer
50A
Backing Type
Non-Adhesive
Grade
Commercial Grade
Thickness Tolerance
0.012 in
Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2950B-1/16-10
Zoro #
G414761723
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
36 in
Overall Length
10 ft
Overall Thickness
0.0625 in
Details
Item
Rubber Roll
Durometer
50A
Backing Type
Non-Adhesive
Grade
Commercial Grade
Thickness Tolerance
0.012 in
Shape
Roll
Texture
Smooth
Material
Silicone
Water Resistance
Good
Oil Resistance
Fair
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Abrasion Resistance
Poor
Color
Black
Chemical Resistance
Good
Maximum Temperature
400 Degrees F
Number of Ply
0
Minimum Temperature
-20 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.