Rubber Roll, Silicone, Blk
Mfr # 2950B-3/16-10
Zoro # G114761733
product price: $1,278.99
/ea
Free Shipping & Returns
Key Features
Durometer
50A
Backing Type
Non-Adhesive
Grade
Commercial Grade
Thickness Tolerance
0.020 in
Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2950B-3/16-10
Zoro #
G114761733
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
10 ft
Overall Width
36 in
Overall Thickness
0.1875 in
Details
Item
Rubber Roll
Durometer
50A
Backing Type
Non-Adhesive
Grade
Commercial Grade
Thickness Tolerance
0.020 in
Shape
Roll
Texture
Smooth
Abrasion Resistance
Poor
Oil Resistance
Fair
Weather Resistance
Excellent
Material
Silicone
Color
Black
Adhesive Type
Plain Backing
Water Resistance
Good
Chemical Resistance
Good
Number of Ply
0
Maximum Temperature
400 Degrees F
Minimum Temperature
-20 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.