Rubber Roll, Silicone, Red
Mfr # 2860-1/2X6"X6"
Zoro # G014761819
product price: $24.19
/eaKey Features
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2860-1/2X6"X6"
Zoro #
G014761819
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
6 in
Overall Thickness
0.5 in
Overall Width
6 in
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Roll
Texture
Smooth
Thickness Tolerance
0.047 in
Weather Resistance
Excellent
Oil Resistance
Fair
Chemical Resistance
Good
Material
Silicone
Abrasion Resistance
Poor
Water Resistance
Good
Adhesive Type
Plain Backing
Tensile Strength
850 psi
Number of Ply
0
Color
Red
Minimum Temperature
-60 Degrees F
Maximum Temperature
400 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.