Rubber Roll, Silicone, Red
Mfr # 2860DA-1/16D
Zoro # G014761642
product price: $28.19
/eaKey Features
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE 505, FDA CFR 21
Grade
Commercial Grade
Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2860DA-1/16D
Zoro #
G014761642
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.0625 in
Overall Length
18 in
Overall Width
18 in
Details
Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE 505, FDA CFR 21
Grade
Commercial Grade
Shape
Roll
Thickness Tolerance
0.012 in
Texture
Smooth
Chemical Resistance
Good
Abrasion Resistance
Poor
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Oil Resistance
Fair
Material
Silicone
Water Resistance
Good
Minimum Temperature
-20 Degrees F
Number of Ply
0
Color
Red
Maximum Temperature
400 Degrees F
Tensile Strength
850 psi
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.