Rubber Roll, Silicone, Red
Mfr # 2870-3/16-5
Zoro # G714761843
product price: $530.99
/ea
Free Shipping & Returns
Key Features
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2870-3/16-5
Zoro #
G714761843
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
36 in
Overall Thickness
0.1875 in
Overall Length
5 ft
Details
Item
Rubber Roll
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE
Grade
Commercial Grade
Shape
Roll
Texture
Smooth
Thickness Tolerance
0.020 in
Abrasion Resistance
Poor
Material
Silicone
Oil Resistance
Fair
Water Resistance
Good
Adhesive Type
Plain Backing
Chemical Resistance
Good
Weather Resistance
Excellent
Number of Ply
0
Color
Red
Tensile Strength
850 psi
Maximum Temperature
400 Degrees F
Minimum Temperature
-20 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.