Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Tan, 5 ft. L

  • Mfr # 387-1/16x48-5

  • Zoro # G913366382


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Material
Gum, Natural Rubber
Color
Tan
Backing Type
Non-Adhesive
Thickness Tolerance
+/-0.012 in
Density
1 g/cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387-1/16x48-5
Zoro #
G913366382
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.063 in
Overall Width
4 ft
Overall Length
5 ft

Details

Item
Rubber Roll
Material
Gum, Natural Rubber
Color
Tan
Backing Type
Non-Adhesive
Thickness Tolerance
+/-0.012 in
Density
1 g/cc
Tensile Strength
3,000 psi
Elongation
250 %
Grade
Commercial Grade
Tear Strength
22 N/mm
Compression Set
25 %
Standards
ASTM D2000 AA
Durometer
40A
Texture
Smooth
Shape
Roll
Oil Resistance
Poor
Chemical Resistance
Fair
Minimum Temperature
-40 Degrees F
Adhesive Type
Plain Backing
Water Resistance
Good
Maximum Temperature
140 Degrees F
Abrasion Resistance
Excellent
Weather Resistance
Poor

Description

Rubber Roll, Gum Rubber, Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.