Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roll, Tan, 5 ft. L

  • Mfr # 387-3/16x48-5

  • Zoro # G913366399


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Material
Gum, Natural Rubber
Color
Tan
Backing Type
Non-Adhesive
Standards
ASTM D2000 AA
Thickness Tolerance
+/-0.020 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387-3/16x48-5
Zoro #
G913366399
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.188 in
Overall Width
4 ft
Overall Length
5 ft

Details

Item
Rubber Roll
Material
Gum, Natural Rubber
Color
Tan
Backing Type
Non-Adhesive
Standards
ASTM D2000 AA
Thickness Tolerance
+/-0.020 in
Durometer
40A
Shape
Roll
Compression Set
25 %
Texture
Smooth
Tensile Strength
3,000 psi
Density
1 g/cc
Elongation
600 %
Tear Strength
22 N/mm
Grade
Commercial Grade
Chemical Resistance
Fair
Minimum Temperature
-40 Degrees F
Weather Resistance
Poor
Adhesive Type
Plain Backing
Water Resistance
Good
Oil Resistance
Poor
Abrasion Resistance
Excellent
Maximum Temperature
140 Degrees F

Description

Rubber Roll, Gum Rubber, Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.