Zoro Homepage

Rubber Sheet, 12" Overall L

  • Mfr # 8501-1/16A

  • Zoro # G514760589


product price: $1.39
/ea
Sold in multiples of 7 for $9.73

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Grade
Commercial Grade
Texture
Textured
Thickness Tolerance
0.012 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501-1/16A
Zoro #
G514760589
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Thickness
0.0625 in
Overall Length
12 in

Details

Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Grade
Commercial Grade
Texture
Textured
Thickness Tolerance
0.012 in
Shape
Sheet
Abrasion Resistance
Good
Weather Resistance
Poor
Water Resistance
Good
Oil Resistance
Poor
Chemical Resistance
Good
Material
Recycled Rubber
Number of Ply
0
Minimum Temperature
-20 Degrees F
Color
Black-Speckled
Tensile Strength
250 psi
Adhesive Type
Plain Backing
Maximum Temperature
220 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.