Rubber Sheet, 12" Overall L, Black
Mfr # 6030-1/4C
Zoro # G814761224
product price: $46.69
/eaKey Features
Durometer
30A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6030-1/4C
Zoro #
G814761224
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
36 in
Overall Length
12 in
Overall Thickness
0.25 in
Details
Item
Rubber Sheet
Durometer
30A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
0.031 in
Shape
Strip
Adhesive Type
Plain Backing
Material
Neoprene
Number of Ply
0
Weather Resistance
Good
Water Resistance
Good
Tensile Strength
1,000 psi
Chemical Resistance
Fair
Oil Resistance
Good
Maximum Temperature
170 Degrees F
Abrasion Resistance
Good
Minimum Temperature
-20 Degrees F
Color
Black
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.