Rubber Sheet, 12" Overall L, Black
Mfr # 6030-1A
Zoro # G214761022
product price: $62.19
/eaKey Features
Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Shape
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6030-1A
Zoro #
G214761022
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
12 in
Overall Thickness
1 in
Overall Length
12 in
Details
Item
Rubber Sheet
Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
Commercial Grade
Shape
Sheet
Thickness Tolerance
0.049 in
Texture
Smooth
Water Resistance
Good
Chemical Resistance
Fair
Weather Resistance
Excellent
Material
Neoprene
Abrasion Resistance
Good
Oil Resistance
Good
Tensile Strength
1,000 psi
Maximum Temperature
170 Degrees F
Adhesive Type
Plain Backing
Minimum Temperature
-20 Degrees F
Number of Ply
0
Color
Black
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.