Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, 12" Overall L, Black

  • Mfr # 6040-1/4CTAPE

  • Zoro # G314761786


product price: $60.69
/ea

Key Features

Durometer
40A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6040-1/4CTAPE
Zoro #
G314761786
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
36 in
Overall Thickness
0.25 in
Overall Length
12 in

Details

Item
Rubber Sheet
Durometer
40A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
0.031 in
Shape
Strip
Abrasion Resistance
Good
Minimum Adhesive Temperature
-40 Degrees F
Color
Black
Adhesive Type
Adhesive Backing
Weather Resistance
Good
Maximum Temperature
170 Degrees F
Maximum Adhesive Temperature
225 Degrees F
Tensile Strength
1,000 psi
Minimum Temperature
-20 Degrees F
Number of Ply
0
Water Resistance
Good
Oil Resistance
Good
Material
Neoprene
Chemical Resistance
Fair

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.