Zoro Homepage

Rubber Sheet, 2" Overall L, Black

  • Mfr # 6030-1/8X

  • Zoro # G214761152


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Durometer
30A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6030-1/8X
Zoro #
G214761152
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
36 in
Overall Length
2 in
Overall Thickness
0.125 in

Details

Item
Rubber Sheet
Durometer
30A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
Thickness Tolerance
0.016 in
Texture
Smooth
Shape
Strip
Number of Ply
0
Material
Neoprene
Abrasion Resistance
Good
Oil Resistance
Good
Weather Resistance
Good
Minimum Temperature
-20 Degrees F
Maximum Temperature
170 Degrees F
Color
Black
Adhesive Type
Plain Backing
Chemical Resistance
Fair
Tensile Strength
1,000 psi
Water Resistance
Good

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.