Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, 2" Overall L, Black

  • Mfr # 6050-1/16XTAPE

  • Zoro # G214761046


product price: $2.49
/ea

Key Features

Durometer
50A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6050-1/16XTAPE
Zoro #
G214761046
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
36 in
Overall Thickness
0.0625 in
Overall Length
2 in

Details

Item
Rubber Sheet
Durometer
50A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC
Grade
Commercial Grade
Shape
Strip
Texture
Smooth
Thickness Tolerance
0.012 in
Oil Resistance
Good
Adhesive Type
Adhesive Backing
Tensile Strength
1,000 psi
Color
Black
Maximum Temperature
170 Degrees F
Material
Neoprene
Minimum Adhesive Temperature
-40 Degrees F
Water Resistance
Good
Minimum Temperature
-20 Degrees F
Maximum Adhesive Temperature
225 Degrees F
Chemical Resistance
Fair
Abrasion Resistance
Good
Number of Ply
0
Weather Resistance
Good

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.