Rubber Sheet, 36" Overall L
Mfr # 8501-3/8J
Zoro # G814760609
product price: $70.19
/eaKey Features
Durometer
60A
Backing Type
Non-Adhesive
Grade
Commercial Grade
Thickness Tolerance
0.047 in
Shape
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8501-3/8J
Zoro #
G814760609
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Length
36 in
Overall Thickness
0.375 in
Details
Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Grade
Commercial Grade
Thickness Tolerance
0.047 in
Shape
Sheet
Texture
Textured
Water Resistance
Good
Material
Recycled Rubber
Abrasion Resistance
Good
Weather Resistance
Poor
Oil Resistance
Poor
Chemical Resistance
Good
Adhesive Type
Plain Backing
Tensile Strength
250 psi
Maximum Temperature
220 Degrees F
Minimum Temperature
-20 Degrees F
Number of Ply
0
Color
Black-Speckled
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.